MIL 2922-20 M18 FL PRESS TOOL

Item #: 1836305

Cat #: 2922-20

UPC: 045242573141

$ 2999.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 2922-20 M18 FL PRESS TOOL

Overview

MIL 2922-20 M18 FL PRESS TOOL

The MILWAUKEE® M18™ FORCE LOGIC™ Press Tool with ONE-KEY™ is the industry’s first press tool with remote tracking, management, and lockout and is the smallest, most intelligent press tool on the market. The state-of-the-art press tool features an in-line design and brushless motor, enabling more run-time per charge and faster cycle times while being significantly smaller and nearly 20% lighter than the leading competitor. Like all Milwaukee press tools, the in-line design with a forward hand position unlocks the ability to press with one hand and will fit nearly anywhere an arm can fit. Equipped with REDLINK™ electronics, the cordless press tool also provides the highest level of press accuracy and reliability available in the industry. Auto-cycle ensures a full press every time and the pre-press battery check prevents the tool from starting a press it can’t complete. This press tool is ONE-KEY™ enabled, logging, and uploading data from every press for retrieval via the ONE-KEY™ desktop or mobile app. This allows for performance monitoring and provides peace of mind in quality connections. With ½” to 4” capacity and compatibility with over 20 unique fitting systems, the plumbing press tool is a comprehensive press solution for plumbers and mechanical contractors.

Also known as: 045242573141, 2922-20, MIL292220

Features & Benefits

  • Industry's first brushless press tool
  • Brushless motor enables 20% more run time & 10% faster cycles
  • Prepress battery check ensures tool will not start a press it cannot complete
  • Compatible with over 20 unique fitting systems
  • In-line design optimized for one-handed presses
  • ONE-KEY™ Wireless Reporting
  • Monitor & Report Successful Operation from Desktop & Mobile Devices
  • Only Press Tool with Security Capability
  • Generate Customizable Reports for Every Job

Specifications

No Specifications Available