This product has been discontinued.

USB Charge Heated WORKSKIN™, Base Layer Kit, S
Item #: 1836292
Cat #: 405B-21S
UPC: 045242585816
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
USB Chargeable Heated WORKSKIN™, Base Layer Kit, Black, Small, Includes: (1) USB RECHARGEABLE HEATED WORKSKIN™ MIDWEIGHT BASE LAYER KIT (405), (2) REDLITHIUM® USB 3.0AH Batteries (48-11-2131), (1) Controller & (1) Heavy Duty Cord and Wall Plug
Overview
USB Chargeable Heated WORKSKIN™, Base Layer Kit, Black, Small, Includes: (1) USB RECHARGEABLE HEATED WORKSKIN™ MIDWEIGHT BASE LAYER KIT (405), (2) REDLITHIUM® USB 3.0AH Batteries (48-11-2131), (1) Controller & (1) Heavy Duty Cord and Wall Plug
Powered by REDLITHIUM™ USB Battery Technology, Milwaukee Heated WORKSKIN™ Base Layers use carbon fiber heating elements to create and distribute heat to the chest and back. Combining a double lined polyester body and fleece lined arms, the midweight base layer provides a versatile layering piece for total body warmth. Raglan sleeves and seamless shoulders allow for improved range of motion and comfort while working.
Also known as: 045242585816, 405B-21S, MIL405B21S
Features & Benefits
- Quick-heat function reaches selected temperature 3X FASTER
- One-touch LED controller with (3) heat settings
- Up to (3) hours of run-time with REDLITHIUM™ USB Battery Pack
- Heating Zones: Chest & Upper Back
- Washer and dryer safe
- Midweight construction keeps body warm and dry
- Fleece Lined arms provide total body warmth
- Raglan sleeves and seamless shoulders provide improve mobility and comfort
- Pilling resistant fabric extend product life
Specifications
| Size: | Small |
| Color: | Black |
| Type: | Lithium Battery |
| Size: | Small |
| Type: | Lithium Battery |
| Color: | Black |