ONE-KEY™ Asset ID Tags

Item #: 1836278

Cat #: 48-21-0003

UPC: 045242593408

$ 129.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ONE-KEY™ Asset ID Tags, Small, Metal, Machine-Readable 2D Data Matrix Code

Overview

ONE-KEY™ Asset ID Tags, Small, Metal, Machine-Readable 2D Data Matrix Code

The MILWAUKEE® Small ONE-KEY™ Asset ID Tags for metal surfaces provide the industry’s best scannability, high adhesion strength, and reliable durability for managing inventory with the Milwaukee ONE-KEY™ mobile or web app. Use any smart mobile device with an integrated camera and the ONE-KEY™ app for scanning, rather than investing in dedicated hardware. Time and location data are recorded with every scan of these adhesive ID tags. Made with anodized aluminum, these barcode tracking tags are .69” x 1”, ideal for assets with small metal surfaces available for adhesion, such as hand tools. The tags are built to withstand the harshest jobsite conditions with resistance to water and chemical exposure, fade-protection from UV light, scratch-resistant properties, and maintain adhesion through significant fluctuations in temperature.

Also known as: 045242593408, 48-21-0003, MIL48210003

Features & Benefits

  • Tracking Powered by the ONE-KEY™ App
  • Compatible with the ONE-KEY™
  • Designed for assets with metal surfaces available for adhesion
  • Engineered with scratch and fade resistant metalphoto material, which withstands exposure to most common jobsite chemicals
  • Scans with any smart mobile device with an integrated camera and the ONE-KEY™ app, rather than requiring dedicated hardware
  • Machine-readable 2D data matrix code allows for quick, reliable identification with every scan
  • Strong adhesion properties stand to up to fluctuations in temperate and exposure to water

Specifications

No Specifications Available