MIL 49-15-P000C 15T 1000 MCM

Item #: 1836240

Cat #: 49-15-P000C

UPC: 045242008957

$ 549.00 EA
Company wide:
1 in stock
Documents & Guides
No Documents Available
MIL 49-15-P000C 15T 1000 MCM

Overview

MIL 49-15-P000C 15T 1000 MCM

The M18™ FORCE LOGIC™ 15T Crimper is the Easiest Way to Crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 1000 MCM Copper and Dual Rated connectors across multiple manufacturers. Utilizing Milwaukee® 15T P-Style Dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector, Commercial Electricians benefit from their ease of use and easy post-crimp inspection. For use with 2879-20, M18™ Force Logic™ 15T Crimper and physically compatible with all industry standard 15T P-Style die crimpers.

Also known as: 045242008957, 49-15-P000C, MIL4915P000C

Features & Benefits

  • Creates UL 486A-B classified crimps when used with M18™ FORCE LOGIC™ 15T Crimper
  • 100% Inspected for Critical Dimensions & Serialized: Ensures Crimp Quality
  • Vivid Color Coding: Easiest Selection
  • Stainless Steel Finish: Protects against Corrosion
  • Wire Size Marked on Each Die: Easy Identification
  • Die Size Pressed into Connector, matches wire size: Eliminates cross Referencing

Specifications

No Specifications Available