$ 120.00 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
MIL 5321-DE BREAKER DUST EXTR
Overview
MIL 5321-DE BREAKER DUST EXTR
The MILWAUKEE® Breaker Dust Extraction Attachment allows for OSHA compliance when breaking up concrete. The attachment works with the Milwaukee 8-Gallon Dust Extractor (8960-20) to eliminate dust when chipping or breaking with a breaker. The included clamp allows for secure attachment to breakers and is optimized for the MX FUEL™ Breaker.
Also known as: 045242552016, 5321-DE, MIL5321DE
Features & Benefits
- Capacity up to 1-1/2" Chisels
- Easy Attachment Clamp
- Hose Clip Adapter for Milwaukee® 8960-20 8-Gallon Dust Extractor
- OSHA TABLE 1 Compliant (With 8960-20)
- Durable Hose
- Boot designed for maximum visibility
Specifications
No Specifications Available