$ 7.48 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
MIL 45-34-0010 3/8 DRIVE 10MM
Overview
MIL 45-34-0010 3/8 DRIVE 10MM
The Milwaukee 3/8 in. drive 10mm metric 6-point deep socket was designed from the ground to be part of the most versatile socket family. The innovative socket design has four parallel flat sides, which deter rolling and are wrench-compatible. Socket sizes are stamped into the flats for improved easy-to-read visibility. Optimized socket geometry helps reduce bolt rounding and stripping.
Also known as: 045242566068, 45-34-0010, MIL45340010
Features & Benefits
- FOUR FLAT™ sides deter rolling
- Wrench-ready FOUR FLAT™ sides
- Stamped sizes for better visibility
- Chrome finish
- Optimized geometry to prevent rounding
- 6-Point socket
- Lifetime guarantee
- Deep socket
Specifications
No Specifications Available