MIL 45-96-9232 1 SAE RATCHET

Item #: 1836051

Cat #: 45-96-9232

UPC: 045242573448

$ 51.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 45-96-9232 1 SAE RATCHET

Overview

MIL 45-96-9232 1 SAE RATCHET

The MILWAUKEE® 1 in. SAE Ratcheting Combination Wrench features 2.5 degrees of arc swing and 144 ratcheting positions, allowing quick and efficient work in tight spaces. This wrench has double-stacked pawls within the ratcheting mechanism, which increases durability and extends the life of the tool. The MAXBITE™ Open-End Grip improves the wrench's grip on nuts and bolts, offering 25% more torque than smooth-faced wrenches. The combination wrench features an ergonomic I-Beam handle design for improved comfort, and ink-filled size labels for easy size identification and quick distinction between SAE and metric sets. The MILWAUKEE® 1 in. SAE ratcheting combination wrench features a Lifetime Guarantee.

Also known as: 045242573448, 45-96-9232, MIL45969232

Features & Benefits

  • 2.5 Degrees of arc swing
  • 144 Ratcheting positions
  • Double-stacked pawls
  • MAX BITE™ open-end grip
  • 25% More torque
  • Comfortable I-Beam handle design
  • Ink-filled size labels
  • Lifetime guarantee

Specifications

No Specifications Available