MIL 45-96-9519 19MM METRIC CO

Item #: 1836008

Cat #: 45-96-9519

UPC: 045242573868

$ 20.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 45-96-9519 19MM METRIC CO

Overview

MIL 45-96-9519 19MM METRIC CO

The MILWAUKEE® 19MM Metric Combination Wrench gets 25% more torque than smooth-faced wrenches with its MAXBITE™ Open-End Grip. In addition to providing increased torque, MAXBITE™ reduces rounding and stripping of nuts and bolts. This wrench is built from the ground up with an I-Beam handle for optimized comfort and durability. Ink-filled size labels allow for easy size identification and quick distinction between SAE and metric sets. The Milwaukee® 19MM Combination Wrench features a Lifetime Guarantee.

Also known as: 045242573868, 45-96-9519, MIL45969519

Features & Benefits

  • MAX BITE™ open-end grip
  • 25% More torque
  • Comfortable I-Beam handle design
  • Ink-filled size labels
  • Lifetime guarantee

Specifications

No Specifications Available