PACKOUT™ 2-Wheel Cart

Item #: 1835990

Cat #: 48-22-8415

UPC: 045242571925

$ 275.73 EA
Company wide:
14 in stock
Documents & Guides
PACKOUT™ 2-Wheel Cart, Stack or Hang, 10" Flat-Free Wheels, Compact 20" Width, 400lbs Weight Capacity, Folding Load Plate For Compact Storage

Overview

PACKOUT™ 2-Wheel Cart, Stack or Hang, 10" Flat-Free Wheels, Compact 20" Width, 400lbs Weight Capacity, Folding Load Plate For Compact Storage

The MILWAUKEE® PACKOUT™ 2-Wheel Cart has integrated PACKOUT™ mounting on the base and frame to securely stack or hang PACKOUT™ products. This PACKOUT™ rolling cart easily transfers on and off the jobsite with a 400lb weight capacity and 10" industrial wheels. The 2-wheel tool cart is part of the PACKOUT™ Modular Storage System, the industry's most versatile and durable storage system. The PACKOUT™ System offers customizable storage solutions for easy transportation and organization of tools and accessories.

Also known as: 045242571925, 48-22-8415, MIL48228415

Features & Benefits

  • Stack or Hang
  • 400lbs Weight Capacity
  • 10" Flat-Free Wheels
  • Impact Resistant Body
  • Integrated Long Tool Storage
  • Compact Width
  • Folding Load Plate for Compact Storage
  • In-Board Wheels for Compact Design
  • Modular Connectivity with ALL PACKOUT™ Components

Specifications

Color: Black/Red
Weight Capacity: 400 lbs
Color: Black/Red
Weight Capacity: 400 lbs