PACKOUT™ Racking Kit

Item #: 1835987

Cat #: 48-22-8480

UPC: 045242524150

$ 207.72 EA
Company wide:
19 in stock
Documents & Guides
PACKOUT™ Racking Kit, 50lbs Weight Capacity

Overview

PACKOUT™ Racking Kit, 50lbs Weight Capacity

The MILWAUKEE® PACKOUT™ Racking Kit includes two PACKOUT™ racking shelves and two lengths of E-Track to attach and mount the racking system to a wide variety of surfaces: including vans, trucks, trailers, garages, and shops. These tool storage racks have a 50lbs weight capacity per shelf with metal reinforced frames and impact-resistant bodies that allow for customization of a PACKOUT™ System. This Racking Kit is part of the PACKOUT™ Modular Storage System, the industry's most durable and versatile storage system.

Also known as: 045242524150, 48-22-8480, MIL48228480

Features & Benefits

  • Versatile Mounting: E-track Compatible
  • 50lbs Weight Capacity per shelf
  • Metal Reinforced Frame
  • Impact Resistant Body
  • Easily Moveable
  • Integrated Tie Down Points
  • Integrated Handles
  • Includes 2 Packout Shelves and 2 20 in. E-Track Sections
  • Modular Connectivity with ALL PACKOUT™ Components

Specifications

Type: Accessory
Type: Accessory