This product has been discontinued.

Impact Cut Level 3 Goatskin Leather Gloves, XXL
Item #: 1835980
Cat #: 48-22-8774
UPC: 045242556540
$ 37.89 EA
Company wide:
1
in stock
Discontinued
Documents & Guides
Impact Cut Level 3 Goatskin Leather Gloves, Impact Rated Enhanced TPR, ANSI/ISEA Impact Level 2 Rated, & ANSI Cut Level 3 Rated, Size: XXL
Overview
Impact Cut Level 3 Goatskin Leather Gloves, Impact Rated Enhanced TPR, ANSI/ISEA Impact Level 2 Rated, & ANSI Cut Level 3 Rated, Size: XXL
The MILWAUKEE® Large Impact Cut Level 3 Goatskin Leather Glove are ANSI/ISEA Impact Level 2 Rated, and ANSI Cut Level 3 Rated. These leather work gloves have impact rated enhanced TPR added to the back of the hand for added protection and an additional layer of leather to reinforce the palm to last longer. The large leather work gloves are made from soft top grain goatskin leather for maximum comfort and performance.
Also known as: 045242556540, 48-22-8774, MIL48228774
Features & Benefits
- Impact Rated Enhanced TPR for Added Protection
- Palm is Reinforced with Additional Leather Layer to Last Longer
- Soft Top Grain Goatskin Leather for Maximum Comfort
- Impact Rated Enhanced TPR
- Reinforced Palm Last Longer
- Soft Top Grain Goatskin Leather
- Keystone Thumb for mobility
- Gunn cut for added comfort
- Webbing Pull Loop for easy wear
Specifications
| Material: | Leather, Goatskin |
| Color: | Black, Brown/Red |
| Size: | 2XL |
| Material: | Leather, Goatskin |
| Size: | 2XL |
| Color: | Black, Brown/Red |