
$ 41.40 EA
Company wide:
15
in stock
Documents & Guides
Impact Goatskin Leather Gloves, Cut Level 5, L
Overview
Impact Goatskin Leather Gloves, Cut Level 5, L
The MILWAUKEE® Large Impact Cut Level 5 Goatskin Leather Glove are ANSI/ISEA Impact Level 2 Rated, and ANSI Cut Level 5 Rated. These leather work gloves have impact rated enhanced TPR added to the back of the hand for added protection and an additional layer of leather to reinforce the palm to last longer. The large leather work gloves are made from soft top grain goatskin leather for maximum comfort and performance.
Also known as: 045242556571, 48-22-8782, MIL48228782
Features & Benefits
- Impact Rated Enhanced TPR for Added Protection
- Palm is Reinforced with Additional Leather Layer to Last Longer
- Soft Top Grain Goatskin Leather for Maximum Comfort
- Impact Rated Enhanced TPR
- Reinforced Palm Last Longer
- Soft Top Grain Goatskin Leather
- Keystone Thumb for mobility
- Gunn cut for added comfort
- Webbing Pull Loop for easy wear
Specifications
| Size: | Large |
| Size: | Large |