This product has been discontinued.

Impact Cut Level 3 Nitrile Dipped Gloves, Large
Item #: 1835968
Cat #: 48-22-8972
UPC: 045242556625
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Impact Cut Level 3 Nitrile Dipped Gloves, Reinforced Nitrile Coating, SMARTSWIPE™ Touchscreen Compatible Fingertips, ANSI Cut: A3, Size: Large
Overview
Impact Cut Level 3 Nitrile Dipped Gloves, Reinforced Nitrile Coating, SMARTSWIPE™ Touchscreen Compatible Fingertips, ANSI Cut: A3, Size: Large
The MILWAUKEE® Large Impact Cut Level 3 Nitrile Gloves are ANSI/ISEA Impact Level 2 Rated, and ANSI Cut Level 3 Rated. These nitrile coated gloves have impact rated enhanced TPR added to the back of the hand for added protection. The dipped gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. They are 18 gauge for high dexterity when handling small objects and have SMARTSWIPE™ touchscreen compatible fingertips to access devices without taking off gloves.
Also known as: 045242556625, 48-22-8972, MIL48228972
Features & Benefits
- Impact Rated Enhanced TPR for Added Protection
- Reinforced Nitrile Coating Between Thumb & Index Finger
- 18 Guage for High Dexterity to Handle Small Objects
- Impact Rated Enhanced TPR
- Reinforced Nitrile Coating Between Thumb and Finger
- High Dexterity Fingertips
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- Color-coded bands for cut protection identification
- 18 Gauge
Specifications
| Color: | Red/Black |
| Size: | Large |
| Color: | Red/Black |
| Size: | Large |