MIL 48-20-8892 MULTIMATERIAL

Item #: 1835845

Cat #: 48-20-8892

UPC: 045242539987

$ 12.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-20-8892 MULTIMATERIAL

Overview

MIL 48-20-8892 MULTIMATERIAL

MILWAUKEE® 1/2" SHOCKWAVE™ Carbide Multi-Material Drill Bits are the most versatile bits, designed to tackle a variety of materials, including brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall. The aggressive multi-grind carbide tip delivers up to 10x longer life in stacked materials and up to 85% faster drilling speeds in metal. Equipped with a 1/4" hex shank, these general-purpose drill bits are compatible with impacts, drill/drivers, and hammer drills. These Milwaukee drill bits provide the ideal all-in-one solution for the widest variety of materials, tools, and applications.

Also known as: 045242539987, 48-20-8892, MIL48208892

Features & Benefits

  • For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall
  • Up to 85% faster in metal vs. standard masonry drill bits
  • SHOCKWAVE™ Impact Duty engineered for hammer drills and impacts
  • Up to 10x longer life in stacked materials
  • Use in hammer mode for faster drilling in masonry and concrete
  • Durable carbide tip for a wide range of tough applications
  • Ideal for drilling through layered materials
  • Less bit changes for increased productivity
  • Not recommended for porcelain tile

Specifications

No Specifications Available