3/8" Carbide Hammer Drill Bit

Item #: 1835818

Cat #: 48-20-9021

UPC: 045242546282

$ 7.02 EA
Company wide:
20 in stock
Documents & Guides
3/8" Carbide Hammer Drill Bit, Wide Flute Design For Fast Dust Removal, Application: Concrete, Brick, & Block

Overview

3/8" Carbide Hammer Drill Bit, Wide Flute Design For Fast Dust Removal, Application: Concrete, Brick, & Block

The MILWAUKEE® 3/8" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit uses sharpened carbide to deliver up to 5x longer life in concrete and up to 2x faster drilling into masonry material. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. The wide flute design removes dust faster, reducing heat and delivering more holes per charge. Milwaukee SHOCKWAVE™ Carbide Hammer Drill Bits have a 1/4" Hex Shank for versatility and are compatible with both impacts and hammer drills.

Also known as: 045242546282, 48-20-9021, MIL48209021

Features & Benefits

  • Up to 5x life in concrete
  • Up to 2x faster drilling vs. standard masonry drill bits
  • SHOCKWAVE™ Impact Duty engineered for hammer drills and impacts
  • Durable carbide tip for longer life in concrete and hard aggregate
  • Sharpened carbide edges for faster starts in concrete, brick, and block
  • Precision ground carbide tip for less bit walking
  • Wide flute design removes dust faster, reducing heat & delivering more holes per charge
  • Ideal for concrete, brick, and block
  • 1/4 in. Hex shank for added tool versatility

Specifications

No Specifications Available