Screw Anchor, 63"

Item #: 1835646

Cat #: GRSCREW-63

UPC:

$ 120.70 EA
Company wide:
311 in stock
Documents & Guides
Ground Screw, 63 Inches, with Set Screws Old Part# : K10423-063

Overview

Ground Screw, 63 Inches, with Set Screws Old Part# : K10423-063

Ground Screws and Blade Augers can be installed quickly in a wide variety of soil conditions using a variety of methods. These Earth Anchors are ready for loading immediately after installation which makes them ideal for one day PV installations.

Also known as: GRSCREW-63, SNMGRSCREW63

Specifications

Length: 63 in
Length: 63 in