3
more

$ 169.00 EA
Company wide:
36
in stock
Documents & Guides
M12™ Wireless Radio + Charger, Bluetooth® Connectivity, 2.1A USB Charger, AM/FM radio
Overview
M12™ Wireless Radio + Charger, Bluetooth® Connectivity, 2.1A USB Charger, AM/FM radio
Our M12™ Radio + Charger delivers you unmatched sound for its size, allowing you to turn it up on and off the jobsite. This Bluetooth speaker with radio has a sleek integrated design, giving you various hanging options with a self-centering keyhole and hollow handle for pass-through hanging. These features provide enhanced portability for the freedom to hang it up wherever you go. This jobsite speaker radio has an IP54 rating, increasing durability with water and debris resistance. Pair with our M12™ CP 2.0 Battery for 10 hours of runtime or use the included 12V DC port to keep your M12™ Batteries charged up throughout the day. Get our M12™ Radio + Charger to CHARGE UP. HANG UP. TURN UP.
Also known as: 045242545674, 2951-20, MIL295120
Features & Benefits
- 12V DC port for quick, convenient charging of all M12™ batteries
- Integrated design allows for various hanging options with the self-centering key hole and hollow handle for pass-through hanging
- Full-range speaker and tweeter deliver clear mids and highs
- Connectivity: Bluetooth 4.2 & AM/FM radio
- 2.1A USB Output: Delivers Fast Electronic Device Charging
- 10 Hours of run-time on a CP2.0 REDLITHIUM™ Battery
- IP54 Rated: Water and debris resistant
- EQ customization: Press and hold AM/FM button for treble and bass adjustment
- Radio personalization: 10 total presets available
Specifications
| Type: | Radio, Bluetooth |
| Volts DC: | 12 |
| Type: | Radio, Bluetooth |
| Volts DC: | 12 |