LED Lamp, 270 Watt, 40000 Lumen, 5000K, 277-480V

Item #: 1835582

Cat #: LED270BT56750

UPC: 043168500678

Call for price
Company wide:
0 in stock
Documents & Guides
LED HID Replacement Lamp, BT56, 270 Watt, 40000 Lumen, 5000K, 70 CRI, 277-480 Volt, EX39 Mogul Base, UL Type B, Replaces 400 Watt HID, Order Code 93095553

Overview

LED HID Replacement Lamp, BT56, 270 Watt, 40000 Lumen, 5000K, 70 CRI, 277-480 Volt, EX39 Mogul Base, UL Type B, Replaces 400 Watt HID, Order Code 93095553

Do not use with phase-cut dimmers. Dimming functions only with external Variac control devices. Tether kit, in-line fuse, fixture label, and horizontal support kit included.

Also known as: 043168500678, LED270BT56750, CURLED270BT56750

Specifications

Wattage: 270
Shape: BT56 (Blown Tubular)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 40000
Light Technology: LED
Dimmable: Yes
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Wattage: 270
Color Temperature: 5000 (Bright White)
Lumens: 40000
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Shape: BT56 (Blown Tubular)
Color Rendering Index (CRI): 70
Light Technology: LED
Type: Ballast Bypass (Type B)