2' x 2' Recess Mount Flange Kit

Item #: 1835573

Cat #: DTFLK2

UPC: 762148277569

Call for price
Company wide:
0 in stock
Documents & Guides
Recess mount flange kit for TCP LED 2x2 Direct Troffers and panels. See 'Associated' item(s) for DT Series Luminaires.

Overview

Recess mount flange kit for TCP LED 2x2 Direct Troffers and panels. See 'Associated' item(s) for DT Series Luminaires.
Also known as: 762148277569, DTFLK2, TCPDTFLK2

Specifications

Type: Ceiling Mount, Mounting Kit
Shape: Square
Length: 2 ft
Color: White
Width: 2 ft
Type: Ceiling Mount, Mounting Kit
Length: 2 ft
Width: 2 ft
Shape: Square
Color: White