Premium LED 4" Disk Light, 650L/3000K

Item #: 1835571

Cat #: C-DS4-A-650L-30K

UPC: 849665036722

Company wide:
0 in stock
Documents & Guides
Premium LED 4" Disk Light, 11 Watts, 120V, Lumens: 650, CRI: = 90, Color Temperature: 3000K, Dimmable

Overview

Premium LED 4" Disk Light, 11 Watts, 120V, Lumens: 650, CRI: = 90, Color Temperature: 3000K, Dimmable

Premium LED surface mount disk lights providing the best combination of performance and value for both residential and commercial applications. These fixtures at 11W input offer 59 LPW with 90 CRI color rendering. Easy to install, these downlights are suitable for use in most standard 4" J-Box applications.

Also known as: 849665036722, C-DS4-A-650L-30K, CLLCDS4A650L30K

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 650
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Diameter: 4 in
Dimmable: Yes
Lumens: 650
Light Technology: LED