
Polymer Concrete Box Assembly, 13x24x18"
Item #: 1835479
Cat #: A6001946TAPCX18
UPC:
Company wide:
0
in stock
Documents & Guides
Polymer Concrete Box Assembly, Width: 13” x Length: 24” x Depth: 18”, Load Rating: 20K, Includes Polymer Concrete Cover With Non-Skid Surface Marked "Electric", ANSI Tier: 15/22
Overview
Polymer Concrete Box Assembly, Width: 13” x Length: 24” x Depth: 18”, Load Rating: 20K, Includes Polymer Concrete Cover With Non-Skid Surface Marked "Electric", ANSI Tier: 15/22
All products meet all WUC and SCTE / ANSI 77 specications.
APPLICATION USE:
Handholes / Pull Boxes / Valve Boxes
Meter Boxes / Splice Boxes / Junction Boxes
Water Pits & Boxes / Traffic Signal Boxes
Traffic Controller Bases
OPTIONS:(See Options page for details)
Mouseholes / Knock Outs / Locking Devices
Terminators / Racks and Hooks / Inserts
Hex or Penta Bolts / EMS Markers / AMR-AMI Covers
STANDARD or CUSTOM LOGOS:
Electric / Telephone / CATV / Broadband
Danger High Voltage / Communication
Fiber Optics / Gas / Water / Railroad
Traffic Signal / Illumination
Lighting / Street Lighting
Also known as: A6001946TAPCX18, AMRA6001946TAPCX18
Specifications
| Material: | Polymer Concrete |
| Material: | Polymer Concrete |