1
more

$ 119.00 EA
Company wide:
13
in stock
Documents & Guides
16 QT Packout Compact Cooler, Holds Ice For Up To 30 Hours, Impact Resistant Body, IP65 Rated Protection, 16 Quart Capacity, Interior Storage Tray, Integrated Bottle Opener, 50Ibs Weight Capacity, Heavy Duty Latch, Reinforced Hinge, No Sweat Exterior, Exterior Dimensions - 9.8"W x 16.2" D x 13" H, Interior Dimensions - 7.8" W x 9.5" D x 13" H, Modular Connectivity With ALL PACKOUT ™ Components
Overview
16 QT Packout Compact Cooler, Holds Ice For Up To 30 Hours, Impact Resistant Body, IP65 Rated Protection, 16 Quart Capacity, Interior Storage Tray, Integrated Bottle Opener, 50Ibs Weight Capacity, Heavy Duty Latch, Reinforced Hinge, No Sweat Exterior, Exterior Dimensions - 9.8"W x 16.2" D x 13" H, Interior Dimensions - 7.8" W x 9.5" D x 13" H, Modular Connectivity With ALL PACKOUT ™ Components
The MILWAUKEE® PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ 16QT Compact Cooler holds ice for over 30 hours and is IP65 rated to withstand harsh environments. It is constructed with impact-resistant polymers for ultimate jobsite durability and offers a no-sweat exterior. The 16-quart cooler has an integrated bottle opener and interior storage tray for maximum versatility on and off the jobsite. The PACKOUT™ Modular Storage System allows for customized storage systems that easily transport and organize tools and accessories.
Also known as: 045242543830, 48-22-8460, MIL48228460
Features & Benefits
- 16QT Capacity
- Part of the PACKOUT™ Modular Storage System
- Constructed with Impact Resistant Polymers
- IP65 Rated Weather Seal
- 50lbs Weight Capacity
- Heavy Duty Latches
- Reinforced Hinge
- Interior Organizer Tray
- Holds Ice for up to 30 Hours
Specifications
| Color: | Red/White |
| Weight Capacity: | 50 lbs |
| Color: | Red/White |
| Weight Capacity: | 50 lbs |