2x4' LED Luminaire, 3500K

Item #: 1835408

Cat #: 2AVL440LSEADPG

UPC:

Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Luminaire, 4000 Lumens, Color Temperature: 3500K, Acrylic Diffuser, Linear Prismatic Lens, 0-10 Volt Dimming

Overview

2 Ft. x 4 Ft. LED Luminaire, 4000 Lumens, Color Temperature: 3500K, Acrylic Diffuser, Linear Prismatic Lens, 0-10 Volt Dimming

The steel grid WireGuard provides protection to lamps in demanding applications. The Grid Shoplight is fully assembled and ready-to-install. The fixture includes a 5' power cord, 5A max. convenience outlet and a pull chain power switch. Utilizes (4) 32W linear T8 fluorescent lamps.

Also known as: 2AVL440LSEADPG, LIT2AVL440LSEADPG

Specifications

Mounting: Recessed
Length: 4 ft
Wattage: 47
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 47
Width: 2 ft
Dimmable: Yes
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277