Compact Impact Wrench, 1/2-Inch Detent Pin, Tool Only

Item #: 1835404

Cat #: BAT20CW

UPC: 092644610172

$ 204.15 EA
Company wide:
0 in stock
Documents & Guides
Battery-Operated Compact Impact Wrench, 1/2-Inch Detent Pin, 20-Volt, 1/2-Inch Detent Pin, 210 ft-lbs Torque, Maximum Speed: 2200 RPM,***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Battery-Operated Compact Impact Wrench, 1/2-Inch Detent Pin, 20-Volt, 1/2-Inch Detent Pin, 210 ft-lbs Torque, Maximum Speed: 2200 RPM,***Bare Tool Only, Battery & Charger Sold Separately***

For professional impact fastening and drilling applications, Klein's Compact Impact Wrench offers 210 ft-lbs of max torque to get the job done fast. The impact function makes this tool particularly useful for driving fasteners in wood, metal and concrete. The variable speed trigger provides better control. Engineered and designed by Klein Tools in the USA. Powered by 20V lithium-ion DeWALT batteries (sold separately).

Also known as: 092644610172, BAT20CW, KLEBAT20CW

Specifications

Diameter: 1/2 in
Diameter: 1/2 in