3
more

Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Tool Only
Item #: 1835402
Cat #: BAT20CD
UPC: 092644632105
Call for price
Company wide:
0
in stock
Documents & Guides
Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, 210 ft-lbs Torque, Maximum Speed: 2200 RPM, ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, 210 ft-lbs Torque, Maximum Speed: 2200 RPM, ***Bare Tool Only, Battery & Charger Sold Separately***
Klein's Compact Impact Driver for professional impact fastening and drilling applications offers 210 ft-lbs of max torque to get the job done fast. Engineered and designed by Klein Tools in the USA, the impact function makes this tool particularly useful for driving fasteners in wood, metal and concrete. The variable speed trigger provides better control. Users can change driving bits quickly with the 1/4-Inch quick connect chuck. Powered by 20V lithium-ion DeWALT batteries (sold separately).
Also known as: 092644632105, BAT20CD, KLEBAT20CD
Specifications
| Diameter: | 1/4 in |
| Diameter: | 1/4 in |