Emergency Light, Incandescent, Dual Head, 6V, 16W Capacity

Item #: 1835373

Cat #: LM16

UPC: 782520843731

Call for price
Company wide:
0 in stock
Emergency Light, Twin Head, Incandescent, White, 6 Volt, 16 Watt Capacity

Overview

Emergency Light, Twin Head, Incandescent, White, 6 Volt, 16 Watt Capacity
Also known as: 782520843731, LM16, DUALM16

Specifications

Type: Miniature
Volts AC: 120
Wattage: 3
Base: Bayonet (BA9s)
Standards: California Proposition 65
Light Technology: Incandescent
Type: Miniature
Wattage: 3
Standards: California Proposition 65
Volts AC: 120
Base: Bayonet (BA9s)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)