130W LED Floodlight, Trunnion, 50K, Bronze

Item #: 1835235

Cat #: X34-150LT/U

UPC: 019813509785

Company wide:
0 in stock
Documents & Guides
LED Floodlight, 130 Watt, 120-277V, 82 CRI, 15000 Lumens, 5000K, Trunnion Mount, Dimmable, Bronze

Overview

LED Floodlight, 130 Watt, 120-277V, 82 CRI, 15000 Lumens, 5000K, Trunnion Mount, Dimmable, Bronze
Also known as: 019813509785, X34-150LT/U, RABX34150LTU***

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 15000
Color Rendering Index (CRI): 82
Mounting: Trunnion
Wattage: 130
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 130
Light Technology: LED
Lumens: 15000
Mounting: Trunnion
Color: Bronze
Dimmable: Yes