Manual Transfer Panel, TRK Indoor, 60A

Item #: 1835188

Cat #: TRK0606C

UPC: 815181017408

$ 308.08 EA
Company wide:
0 in stock
Documents & Guides
Manual Transfer Panel, TRK Indoor, 60 Amps

Overview

Manual Transfer Panel, TRK Indoor, 60 Amps

The Panel/Link TRK offers circuit breaker combinations of 30A - 100A utility and 30A - 60A generator. Interlinked circuit breakers keep the generator isolated from the utility at all times, even with the deadfront removed. The TRK features a heavy-duty copper bus. The TRK is available in indoor and outdoor enclosures and has provision for 12 branch circuits.

Also known as: 815181017408, TRK0606C, RTCTRK0606C

Specifications

Volts AC: 120, 240
Amps: 60
Volts AC: 120, 240
Amps: 60