Snap-On T-Grid Box Hanger

Item #: 1835154

Cat #: BHT481A

UPC: 785592117427

Company wide:
0 in stock
Documents & Guides
Snap-On T-Grid Box Hanger, 48" T-Bar Bracket Adjustable to 8" Height

Overview

Snap-On T-Grid Box Hanger, 48" T-Bar Bracket Adjustable to 8" Height
Also known as: 785592117427, BHT481A, GRVBHT481A

Specifications

Standards: California Proposition 65
Standards: California Proposition 65