LED T8, UL Type A+B Lamp

Item #: 1835128
Cat #: 12.5T8/COR/48-840/FF18/G/DIM 25/1
UPC: 046677600181
$ 11.56 EA
Company wide:
1,344 in stock
LED Lamp: FlexFit (dual-mode) T8 LED; works as either a plug-and-play (UL Type A) or ballast bypass (UL Type B) lamp. Wattage: 12.5W; Color Temperature: 4000K; Voltage: 120-277V, LUMENS: 1350(LBF), 1800(NBF), & 2500(HBF). - 25/CASE. FlexFit (UL Type A+B) TLED. P/N 600189, 12NC 929002317304, 12.5T8/COR/48-840/FF18/G 25/1.

Overview

LED Lamp: FlexFit (dual-mode) T8 LED; works as either a plug-and-play (UL Type A) or ballast bypass (UL Type B) lamp. Wattage: 12.5W; Color Temperature: 4000K; Voltage: 120-277V, LUMENS: 1350(LBF), 1800(NBF), & 2500(HBF). - 25/CASE. FlexFit (UL Type A+B) TLED. P/N 600189, 12NC 929002317304, 12.5T8/COR/48-840/FF18/G 25/1.
Introducing FlexFit (dual-mode) T8 LED Lamps by Philips. It works as either a plug-and-play (UL Type A) or ballast bypass (UL Type B) lamp. As a Type A lamp, it is compatible with a variety of ballasts. If a ballast is not desired or fails in the field, the lamp can quickly be installed as a double-ended ballast bypass lamp.
Also known as: 046677600181, 12.5T8/COR/48-840/FF18/G/DIM 25/1, PHI12.5T8COR48840F

Specifications

Lumens: 1800, 2500, 1350
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Dimming: No
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Lumens: 1800, 2500, 1350
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Dimming: No
Type: Hybrid (Type A+B)
Volts AC: 120-277
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)