This product has been discontinued.

4' 12.5W T8 LED Lamp, 35K
Item #: 1835125
Cat #: 12.5T8/COR/48-835/FF17/G/DIM 25/1
UPC: 046677560195
$ 6.55 EA
Clearance
Price good while supplies last
Company wide:
5
in stock
Discontinued
Documents & Guides
LED Lamp: FlexFit (dual-mode) T8 LED; works as either a plug-and-play (UL Type A) or ballast bypass (UL Type B) lamp. Wattage: 12.5W; Color Temperature: 3500K; Voltage: 120-277V, LUMENS: 1250(LBF), 1700(NBF), & 2400(HBF). - 25/CASE. FlexFit (UL Type A+B) TLED. P/N 560193, 12NC 929002402204.
Overview
LED Lamp: FlexFit (dual-mode) T8 LED; works as either a plug-and-play (UL Type A) or ballast bypass (UL Type B) lamp. Wattage: 12.5W; Color Temperature: 3500K; Voltage: 120-277V, LUMENS: 1250(LBF), 1700(NBF), & 2400(HBF). - 25/CASE. FlexFit (UL Type A+B) TLED. P/N 560193, 12NC 929002402204.
Introducing FlexFit (dual-mode) T8 LED Lamps by Philips. It works as either a plug-and-play (UL Type A) or ballast bypass (UL Type B) lamp. As a Type A lamp, it is compatible with a variety of ballasts. If a ballast is not desired or fails in the field, the lamp can quickly be installed as a double-ended ballast bypass lamp.
Also known as: 046677560195, 12.5T8/COR/48-835/FF17/G/DIM 25/1, PHI12.5T8COR48835*
Specifications
| Lumens: | 1250, 1700, 2400 |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Wattage: | 12.500 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Medium Bi-Pin (G13) |
| Type: | Hybrid (Type A+B) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1250, 1700, 2400 |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 12.500 |
| Dimmable: | No |
| Type: | Hybrid (Type A+B) |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |