80W/LED/HID-HB/5K/120-277V

Item #: 1835124

Cat #: S13113

UPC: 045923131134

Company wide:
0 in stock
80 Watt - LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass; 120-277 Volt

Overview

80 Watt - LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass; 120-277 Volt

Satco's S13113 80 watt 20000 lumen Hi-Bay LED HID Type B ballast bypass replacement lamp with built in surge protection is perfect for industrial and commercial applications. The translucent white bulb features a mogul extended base and a beam spread of 115 degrees. With a temperature of 5000 kelvins, this lamp provides 50,000 hours of natural white light.

Also known as: 045923131134, S13113, SATS13113 ***

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 80
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 10000
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Material: Plastic
Lumens: 10000
Dimmable: No
Base: Mogul Extended Screw (EX39)
Wattage: 80
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277