Vertical Cable Manager, 2-Sided, 10" Wide, 7' High, Black

Item #: 1835113

Cat #: 30096703

UPC: 703957193275

$ 1344.65 EA
Company wide:
0 in stock
Documents & Guides
Vertical Cable Manager, 2-Sided, 10 Inch Wide, 7 Feet High, Black

Overview

Vertical Cable Manager, 2-Sided, 10 Inch Wide, 7 Feet High, Black

The MCS Master Cabling Section virtually eliminates the need for horizontal cable managers by providing frequent 1U spacing of the cable guides that aligns precisely with the rack spacing.

Also known as: 703957193275, 30096703, CPI30096703

Specifications

Length: 7 ft
Color: Black
Width: 10 in
Length: 7 ft
Width: 10 in
Color: Black