Fire Safe Housing, 6”, for LED Integrated Trims or Modules

Item #: 1834956

Cat #: H750FR2ICAT

UPC: 080083134021

$ 9.81 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Fire Safe New Construction Housing, 6 Inch, for LED Integrated Trims or Modules

Overview

Fire Safe New Construction Housing, 6 Inch, for LED Integrated Trims or Modules

For use with LED integrated trims or modules, fire rated in accordance to UL 263 for up to 2 hours of protection from the passage of flames and toxic gases into ceiling plenums.

Also known as: 080083134021, H750FR2ICAT, HALH750FR2ICAT, Fire can, recessed fire can, Fire Recessed Can, red can, red recessed can

Specifications

Volts AC: 120
Diameter: 6 in
Length: 13 in
Light Technology: LED
Depth: 9.610 in
Height: 7.770 in
Volts AC: 120
Length: 13 in
Depth: 9.610 in
Diameter: 6 in
Light Technology: LED
Height: 7.770 in