6 Piece Speedbor Max Set

Item #: 1834869

Cat #: IWAX236PC

UPC: 885911638319

Company wide:
0 in stock
Documents & Guides
6 Piece Speedbor Max Set, Includes Sizes: 1/2", 5/8", 3/4", 7/8", 1", 1-1/4", Tri-Flute Design, Self-Feeding, Fits Standard 1/4" Quick Change Chucks

Overview

6 Piece Speedbor Max Set, Includes Sizes: 1/2", 5/8", 3/4", 7/8", 1", 1-1/4", Tri-Flute Design, Self-Feeding, Fits Standard 1/4" Quick Change Chucks

No matter what drilling project you face, IRWIN makes a drill bit to do the job better. Whether the job requires quick, clean holes or precise finish work, there's an IRWIN bit for it. Our mark of quality is stamped on the shank of our full range of bits for every application and every need.

Also known as: 885911638319, IWAX236PC, IRWIWAX236PC

Features & Benefits

  • Fastest SPEEDBOR bit ever
  • Tri-Flute design for faster chip ejection
  • Cutting spurs have 3 cutting edges for added durability
  • Full screw tip allows bit to self feed
  • Grooved hex shank prevents slipping in drill chuck or bit extension
  • Fits all standard 1/4-in quick change chucks

Specifications

Size: 1 in, 5/8 in, 7/8 in, 1 1/4 in, 3/4 in
Size: 1 in, 5/8 in, 7/8 in, 1 1/4 in, 3/4 in