8" Male/Male Joiner

Item #: 1834848

Cat #: 65-1108

UPC: 045923511080

Company wide:
0 in stock
Documents & Guides
8"- Male-Male Joiner for LED connectable strip light fixtures

Overview

8"- Male-Male Joiner for LED connectable strip light fixtures
Also known as: 045923511080, 65-1108, SAT651108

Specifications

Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Standards: California Proposition 65
Dimmable: No
Light Technology: LED