
LED Recessed Troffer, Retrofit Kit, 2 X 4, Multi Lumen/CCT
Item #: 1834822
Cat #: 24-OVHP-RTK-LED-SELECTBLE
UPC: 194672001653
$ 135.86 EA
Company wide:
559
in stock
Documents & Guides
LED Recessed Center Basket Troffer Retrofit Kit, 2 X 4, Multiple Lumen: 3000/4000/5000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
Overview
LED Recessed Center Basket Troffer Retrofit Kit, 2 X 4, Multiple Lumen: 3000/4000/5000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
The OVHP-LED provides a very pleasant volumetric soft light that fills any interior space giving it a larger, brighter, and more productive ambiance. The delivered comfortable and evenly distributed light eliminates surface shadows and ensures a glare-free environment perfect for offices, schools, multipurpose rooms, hospitals and most interior spaces. With a CRI of 80+ and a great thermal management design, the OVHP-LED lay-in will be the perfect fit for any application.
Also known as: 194672001653, 24-OVHP-RTK-LED-SELECTBLE, ETE24OVHPRTKLED345
Specifications
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 5000, 4000, 3000, Selectable |
| Length: | 4 ft |
| Width: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Mounting: | Recessed |
| Lumens: | 5000, 4000, 3000, Selectable |
| Width: | 2 ft |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft |
| Light Technology: | LED |