PLATT logo

Sustainable

2'x4' LED Troffer, 35/40/50K

Item #: 1834820
Cat #: 24-OEVHP-LED-SELECTABLE
UPC: 194672003930
$ 136.59 EA
Company wide:
266 in stock
Documents & Guides
2 Ft. x 4 Ft. Low Profile LED Troffer, 21/28/38 Watt, 120-277V, 85 CRI, Selectable Lumens: 3000/4000/5000, Selectable Color Temperature: 35/40/50K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. Low Profile LED Troffer, 21/28/38 Watt, 120-277V, 85 CRI, Selectable Lumens: 3000/4000/5000, Selectable Color Temperature: 35/40/50K, 0-10V Dimming
A combination of stylish design and shallow profile, coupled with innovative LED technology to deliver soft, glare-free illumination, resulting in improved visual comfort and uniform appearance. The enhancement of the volumetric effect provides increased brightness, with an aesthetically pleasing appearance and contemporary design. The energy saving features and optical performance createthe ideal choice for educational, medical, office and retail spaces.
Also known as: 194672003930, 24-OEVHP-LED-SELECTABLE, ETE24OEVHPLEDDIMMV

Specifications

Mounting: Recessed
Wattage: 38, 28, 21, Selectable
Volts AC: 120-277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White)
Lumens: 5000, 4000, 3000, Selectable
Length: 4 ft
Light Technology: LED
Dimming: Yes
Mounting: Recessed
Volts AC: 120-277
Lumens: 5000, 4000, 3000, Selectable
Light Technology: LED
Wattage: 38, 28, 21, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White)
Length: 4 ft
Dimming: Yes

Customer Reviews

No reviews for this product
(0)