
LED Recessed Troffer, 2 X 2, Multiple Lumen and CCT
Item #: 1834819
Cat #: 22-OEVHP-LED-SELECTABLE
UPC: 194672003947
$ 127.19 EA
Company wide:
55
in stock
Documents & Guides
LED Shallow Recessed Center Basket Troffer, 2 X 2, Multiple Lumen: 2000/3000/4000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
Overview
LED Shallow Recessed Center Basket Troffer, 2 X 2, Multiple Lumen: 2000/3000/4000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
A combination of stylish design and shallow profile, coupled with innovative LED technology to deliver soft, glare-free illumination, resulting in improved visual comfort and uniform appearance. The enhancement of the volumetric effect provides increased brightness, with an aesthetically pleasing appearance and contemporary design. The energy saving features and optical performance create the ideal choice for educational, medical, office and retail spaces.
Also known as: 194672003947, 22-OEVHP-LED-SELECTABLE, ETE22OEVHPLEDDIMMV
Specifications
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 2000, 4000, 3000, Selectable |
| Length: | 2 ft |
| Width: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Lumens: | 2000, 4000, 3000, Selectable |
| Width: | 2 ft |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 2 ft |
| Light Technology: | LED |
| Wattage: | Selectable |