Lid for Underground Enclosure, Marking: "Ground", Tier 22, 13 x 24", Polymer Concrete

Item #: 1834107

Cat #: 13244613

UPC:

Company wide:
0 in stock
Documents & Guides
Lid for Underground Enclosure, Marking: "Ground", Tier 22, 13 x 24 Inch, Polymer Concrete

Overview

Lid for Underground Enclosure, Marking: "Ground", Tier 22, 13 x 24 Inch, Polymer Concrete

Cover comes standard with permanent markings for manufacturer, load rating, model size and manufacturing location.

Also known as: 13244613, OLD13244613

Specifications

Material: Polymer Concrete
Height: 24 in
Width: 13 in
Material: Polymer Concrete
Width: 13 in
Height: 24 in