2' x 2' LED Troffer, 3.3KL/4000K

Item #: 1834077

Cat #: 2BLT233LADSM840

UPC:

Company wide:
0 in stock
Documents & Guides
LED Low-Profile Recessed Troffer, 2' x 2', Lumens: 3300, CRI: 82, Color Temperature: 4000K, MVOLT, 0-10 Volt Dimming

Overview

LED Low-Profile Recessed Troffer, 2' x 2', Lumens: 3300, CRI: 82, Color Temperature: 4000K, MVOLT, 0-10 Volt Dimming

The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/8") also makes it an excellent choice for renovation projects

Also known as: 2BLT233LADSM840, LIT2BLT233LADSM840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 27
Length: 2 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 27
Width: 2 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277