14 AWG Type SIS Switchboard Wire, Gray, 2500'

Item #: 1834046

Cat #: 14SISCGRAX2500

UPC:

$ 0.53 FT
Company wide:
0 in stock
14 AWG Type SIS Switchboard Wire, Gray, 2500 Foot Reel

Overview

14 AWG Type SIS Switchboard Wire, Gray, 2500 Foot Reel

For use in Class 1E low voltage applications in operation and interconnection of protective devices where optimum performance is required

Also known as: 14SISCGRAX2500

Specifications

Length: 2500 ft
Color: Gray
Conductors: 1
Gauge: 14 AWG
Length: 2500 ft
Conductors: 1
Color: Gray
Gauge: 14 AWG