16" Chainsaw Guide Bar

Item #: 1833938

Cat #: 48-09-3001

UPC: 045242550197

$ 38.15 EA
Company wide:
0 in stock
Documents & Guides
16" Chainsaw Guide Bar, Gauge: 0.043", Drive Links: 56, Weather Resistant, Sprocket Nose Design

Overview

16" Chainsaw Guide Bar, Gauge: 0.043", Drive Links: 56, Weather Resistant, Sprocket Nose Design

The MILWAUKEE® 16" Chainsaw Guide Bar is to be used with the Milwaukee M18 FUEL™ 16" Chainsaw (2727-20) and 16" Chinsaw Chain (49-16-2715). The bar length is 16", the pitch is 3/8" Low Profile, and the gauge is .043". The Narrow Kerf Design delivers maximum efficiency for longer run-time. The saw chain guide bar has a durable design and is weather-resistant for increased life.

Also known as: 045242550197, 48-09-3001, MIL48093001

Specifications

Weight: 1 lb
Length: 16 in
Weight: 1 lb
Length: 16 in