LED T8 Lamp, 17 Watt, 2200 Lumen, 5000K, 48"

Item #: 1833930

Cat #: T81748G850DEBYP

UPC: 019813750859

$ 11.72 EA
Company wide:
0 in stock
Documents & Guides
LED T8 Lamp, 17 Watt, 2200 Lumen, 5000K, 82 CRI, 48 Inch, G13 Base, 120-277 Volt, Ballast Bypass, 32 Watt Fluorescent Replacement, 25 per Case

Overview

LED T8 Lamp, 17 Watt, 2200 Lumen, 5000K, 82 CRI, 48 Inch, G13 Base, 120-277 Volt, Ballast Bypass, 32 Watt Fluorescent Replacement, 25 per Case
Also known as: 019813750859, T81748G850DEBYP, RABT81748G850DEBYP

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 17
Material: Glass
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 2200
Length: 4 ft, 48 in
Material: Glass
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Wattage: 17
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277