This product has been discontinued.

LED Flat Panel, 2 x 4, Backlit, Multiple Lumen and CCT
Item #: 1833853
Cat #: 24-FPL-BL-LED-3000L/4000L/5000
UPC: 194672008584
$ 75.00 EA
Clearance
Price good while supplies last
Company wide:
7
in stock
Discontinued
Documents & Guides
LED Flat Panel, 2 x 4, Backlit, Multiple Lumen: 3000/4000/5000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
Overview
LED Flat Panel, 2 x 4, Backlit, Multiple Lumen: 3000/4000/5000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
The clean design of the FLP1-BL provides a modern alternative to traditional fluorescent troffers. Available in 1×4, 2×2, and 2×4. Backlit design delivers unmatchable uniform light distribution. Easily adjust brightness level (multi-lumen) and color options (multi-CCT) in the field with multi-lumen and multi-CCT selectors. Perfect for offices, schools, healthcare, hospital, retail, among other applications.
Also known as: 194672008584, 24-FPL-BL-LED-3000L/4000L/5000, ETE24FPLBLLED345D, flat panel
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 5000, 4000, 3000, Selectable |
| Wattage: | 39, 30, 49, Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 39, 30, 49, Selectable |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Lumens: | 5000, 4000, 3000, Selectable |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |