This product has been discontinued.

LED Flat Panel, 2 x 2, Backlit, Multiple Lumen and CCT
Item #: 1833852
Cat #: 22-FPL-BL-LED-2000L/3000L/4000
UPC: 194672008577
$ 76.09 EA
Company wide:
37
in stock
Discontinued
Documents & Guides
LED Flat Panel, 2 x 2, Backlit, Multiple Lumen: 2000/3000/4000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
Overview
LED Flat Panel, 2 x 2, Backlit, Multiple Lumen: 2000/3000/4000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
The clean design of the FLP1-BL provides a modern alternative to traditional fluorescent troffers. Available in 1×4, 2×2, and 2×4. Backlit design delivers unmatchable uniform light distribution. Easily adjust brightness level (multi-lumen) and color options (multi-CCT) in the field with multi-lumen and multi-CCT selectors. Perfect for offices, schools, healthcare, hospital, retail, among other applications.
Also known as: 194672008577, 22-FPL-BL-LED-2000L/3000L/4000, ETE22FPLBLLED234D*
Specifications
| Wattage: | 42, 31, 19, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 2000, 4000, 3000, Selectable |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 42, 31, 19, Selectable |
| Lumens: | 2000, 4000, 3000, Selectable |
| Length: | 24 in , 2 ft |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |