PLATT logo

Sustainable

2x2' LED Flat Panel, Selectable

Item #: 1833852
Cat #: 22-FPL-BL-LED-2000L/3000L/4000
UPC: 194672008577
$ 68.34 EA
Company wide:
271 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Flat Panel, 120-277V, Selectable Lumens: 2000/3000/4000, Selectable Color Temperature: 3500K/4000K/5000K, Dimmable to 10%

Overview

2 Ft. x 2 Ft. LED Flat Panel, 120-277V, Selectable Lumens: 2000/3000/4000, Selectable Color Temperature: 3500K/4000K/5000K, Dimmable to 10%
The clean design of the FLP1-BL provides a modern alternative to traditional fluorescent troffers. Available in 1×4, 2×2, and 2×4. Backlit design delivers unmatchable uniform light distribution. Easily adjust brightness level (multi-lumen) and color options (multi-CCT) in the field with multi-lumen and multi-CCT selectors. Perfect for offices, schools, healthcare, hospital, retail, among other applications.
Also known as: 194672008577, 22-FPL-BL-LED-2000L/3000L/4000, ETE22FPLBLEDDIMMVT

Specifications

Wattage: 42, 31, 19, Selectable
Volts AC: 120-277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 2000, 4000, 3000, Selectable
Product Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Dimming: Yes
Wattage: 42, 31, 19, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Product Width: 24 in, 2 ft
Light Technology: LED
Volts AC: 120-277
Lumens: 2000, 4000, 3000, Selectable
Length: 24 in , 2 ft
Dimming: Yes

Customer Reviews

No reviews for this product
(0)