General Illumination Pendant Stem Cylinder, 6"

Item #: 1833752

Cat #: EVO6PC2725ARLSS

UPC:

Company wide:
0 in stock
Documents & Guides
LIT EVO6PC 27/25 AR LSS MD MV EVO6PC 27/25 AR LSS MD MVOLT EDXB SGBCC PCAN S6 90CRI DBLB, General Illumination Pendant Stem Cylinder, 6 Inch, 2500 Lumen, 2700K, Clear Reflector, Medium Distribution, 120-277V, Dimmable, 6 Foot 5/8 Inch Stem, Textured Black Finish

Overview

LIT EVO6PC 27/25 AR LSS MD MV EVO6PC 27/25 AR LSS MD MVOLT EDXB SGBCC PCAN S6 90CRI DBLB, General Illumination Pendant Stem Cylinder, 6 Inch, 2500 Lumen, 2700K, Clear Reflector, Medium Distribution, 120-277V, Dimmable, 6 Foot 5/8 Inch Stem, Textured Black Finish

Cylinder EVO 6" LED Round Pendant Stem Cylinder, Batwing distribution with feathered edges provides even illumination on horizontal and vertical surfaces.

Also known as: EVO6PC2725ARLSS, LITEVO6PC2725ARLSS

Specifications

Wattage: 24
Lumens: 2500
Color Temperature: 2700 (Warm White)
Color: Textured Black
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 24
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2500
Color: Textured Black
Dimmable: Yes