15A, 120V, 6 Outlet Power Strip, 7ft Cord

Item #: 1833683

Cat #: 53C6M-1S7

UPC: 078477295939

$ 436.28 EA
Company wide:
4 in stock
Documents & Guides
15 Amp (12 Amp Max Continuous Load) 125 VAC, Medical Grade Power Strip with Load Monitoring Inform™ Technology, Surge Protected, 6 Hospital Grade NEMA 5-15R Outlets With Locking Covers, 7' Power Cord with Standard Hospital Grade NEMA 5-15P Plug

Overview

15 Amp (12 Amp Max Continuous Load) 125 VAC, Medical Grade Power Strip with Load Monitoring Inform™ Technology, Surge Protected, 6 Hospital Grade NEMA 5-15R Outlets With Locking Covers, 7' Power Cord with Standard Hospital Grade NEMA 5-15P Plug

Leviton’s medical grade power strips with load monitoring Inform™ technology provide a simple and efficient way to improve code compliance and electrical safety in health care facilities.


According to NFPA 99: Health Care Facilities Code Article 10.2.3.6, which both the Centers for Medicare and Medicaid Services (CMS) and The Joint Commission inspect and survey to, “The sum of the ampacity of all appliances connected to the outlets does not exceed 75 percent of the ampacity of the flexible cord supplying the outlets.”

Also known as: 078477295939, 53C6M-1S7, LEV53C6M1S7

Specifications

Type: Medical Grade, Outlet Strip, 6 Outlet
Volts AC: 120
Length: 7 ft
Amps: 15
Color: White
Type: Medical Grade, Outlet Strip, 6 Outlet
Length: 7 ft
Color: White
Volts AC: 120
Amps: 15