LED Wall Pack, Traditional Wall Pack

Item #: 1833645

Cat #: C-WP-B-TR-9L-50K-U

UPC: 849665037392

Company wide:
0 in stock
Documents & Guides
LED Wallpack, C-Lite, 68W, Color Temperature: 5000K, Lumens: 9100, 120-277V, CRI: 70, HxWxD: 9-1/4" x 14" x 9".

Overview

LED Wallpack, C-Lite, 68W, Color Temperature: 5000K, Lumens: 9100, 120-277V, CRI: 70, HxWxD: 9-1/4" x 14" x 9".
Also known as: 849665037392, C-WP-B-TR-9L-50K-U, CLLCWPBTR9L50KULBZ

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 68
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5000 (Bright White)
Light Technology: LED
Color: Dark Bronze
Wattage: 68
Volts AC Range: 120 - 277